Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. p-7187305 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray

Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back height adjustable for 42 in. work surfaces & feature ergonomic adjustments, foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & easily cleaned making it ideal for clean room environments.

  • Medium Back
  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support No
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
With Tilt Yes
Load Bearing Capacity (English) 300 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Includes Round tube chrome foot ring with internal lock
Certifications/Compliance Class 100/ISO Class 5
Color Blue
Adjustable (Height) 24.5 to 34.75 in.
Adjustable Yes
Back Style Standard
Base Material Polished Cast Aluminum
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Seating Height High Bench Height
Weight (English) 38 lb.
With Armrest No
With Backrest Yes
With Casters Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.