Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Medium Bench Height with Medium Back, Adjustable Arms, and Casters in Black Polyurethane
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Medium Back
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
Product Type | Cleanroom Chair |
With Lumbar Support | No |
Autoclavable | Not Autoclavable |
With Tilt | No |
With Backrest | Yes |
Footrest | No |
With Casters | Yes |
Weight (English) | 43 lb. |
With Armrest | Yes |
Load Bearing Capacity (Metric) | 136 kg |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction