Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Medium Back, Adj Arms, Foot Ring, and Casters in Grade B Vinyl

Catalog No. p-7187139 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray

Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making ideal for clean room environments.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
With Casters Yes
Footrest Yes
With Tilt No
Includes Round tube chrome foot ring with internal lock
With Armrest Yes
With Backrest Yes
Footrest Size (English) 20 in.
Weight (English) 45 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Certifications/Compliance Class 100/ISO Class 5
Load Bearing Capacity (English) 300 lb.
Base Material Polished Cast Aluminum
Color Blue
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Back Style Standard
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.