Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
Shop All Fisherbrand Products

Click to view available options
Color:
Gray
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
Product Type | Cleanroom Chair |
Seating Height | Medium Bench Height |
Footrest | Yes |
Load Bearing Capacity (Metric) | 136 kg |
With Tilt | Yes |
Weight (English) | 35 lb. |
Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
With Backrest | Yes |
With Armrest | No |
Includes | Round tube chrome foot ring with internal lock |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction