Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Stationary Glides in ESD Vinyl

Catalog No. 14360672 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 42 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, chrome adjustable foot ring, & stationary glides. Properly grounded for static sensitive applications.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
Color Blue
Back Style Standard
Base Material Polished Cast Aluminum
With Backrest Yes
Foot Type Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
With Armrest No
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
Seat Material ESD Upholstery
Seating Height High Bench Height
Includes Round tube chrome foot ring with internal lock
Adjustable Yes
With Tilt Yes
Adjustable (Height) 26.25 to 36 in.
Certifications/Compliance Class 100/ISO Class 5
Weight (English) 37 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Casters No
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.