Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Med Bench Height with Medium Back, Adj Arms, Foot Ring, and ESD Stationary Glides in ESD Vinyl
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Electro-static dissipating materials for proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
Product Type | Cleanroom ESD Chair |
Load Bearing Capacity (Metric) | 136 kg |
Color | Blue |
Load Bearing Capacity (English) | 300 lb. |
Footrest Size (English) | 20 in. |
Foot Type | Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) |
Weight (English) | 45 lb. |
With Tilt | No |
Certifications/Compliance | Class 100/ISO Class 5 |
Base Material | Polished Cast Aluminum |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction