Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Class 3 Weatherproof Parkas

Catalog No. 19555324 Shop All Pyramex Safety Products Products
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Pyramex™ Class 3 Weatherproof Parkas with ANSI/ISEA 107-2015 safety compliance

  • Weatherproof
  • Hi-Vis polyester shell with zip out polar fleece liner
  • Elastic band at the wrists
  • 2 in. silver reflective material
  • Concealed detachable hood with drawstring
  • Zipper front closure
  • Interior access zipper for print customization
  • Cell phone/radio chest pocket with clear panel and 2 mic tabs
  • Drawstring around bottom

Specifications

Size 3X-Large
Material Polyester
Color Hi-vis Lime
Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Coating Polyurethane
Cuff Style Elastic
Hood Type Concealed, Detachable
Liner Material Polar Fleece
No. of Pockets 8
Resistance Weatherproof
Tape Type China Brand Silver
Size (English) Chest 54 to 56 in.
Length (English) 34.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.