Learn More
United Scientific™ Class A Burette with PTFE Stopcock, Individually Certified

Shop All United Scientific Supplies, Inc Products


Description
- Class A, ASTM E287, meets USP standards, serialized and certified
- Waiting time of 30 seconds
- Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines
- Includes PTFE straight bore stopcock
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.10 mL |
| Includes | Stopcock |
| Plug Material | PTFE |
| Stopcock | Straight Bore |
| Stopcock Material | PTFE |
| Tolerance | 0.03 mL |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.