Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Graduated Cylinders PROMO

Catalog No. S24503S24 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
500 mL
1 L
Subdivision:
0.5 mL
1 mL
5 mL
10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Subdivision
S24503S24 25 mL 0.5 mL
S24504S24 50 mL 1 mL
S24507S24 500 mL 5 mL
S24508S24 1 L 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S24503S24 Supplier Eisco™ Supplier No. S24503S24

Eisco™ Class A Glass Graduated Cylinders feature a hexagonal base, printed graduations, and spout.

  • Made from high quality borosilicate 3.3 glass
  • Hexagonal base for extra stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to ASTM E1272 standard

Specifications

Material Borosilicate Glass
Capacity (Metric) 25 mL
Graduations 0.5 mL
Autoclavable Autoclavable
Subdivision 0.5 mL
Base Type Hexagonal
Scale Color Blue
Shape Round
Class Class A
Height (English) 7 in.
Certifications/Compliance ASTM E1272
Tolerance ±0.17 mL
Product Type Graduated Measuring Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.