Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Graduated Cylinders - Squat Form
SCI_ED

Catalog No. S15035 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15035 250 mL
S15031 10 mL
S15032 25 mL
S15033 50 mL
S15034 100 mL
S15036 500 mL
S15037 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S15035 Supplier Eisco™ Supplier No. CH0343M
Add to Cart
Add to Cart

Class A Glass Graduated Cylinders feature a hexagonal base, pouring spout, and easy to read printed graduations.

  • Constructed of high-quality, heavy duty Borosilicate glass
  • Superior chemical durability and heat tolerance
  • Hexagonal base provides maximum stability
  • Easy to read, blue printed graduations and specifications
  • Class A, squat form
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 250 mL
For Use With (Application) Measuring Liquids
Graduations 5 mL
Autoclavable Autoclavable
Max. Temperature 565°C (Annealing Point), 820°C (Softening Point)
Description Squat Form
Calibration To Contain
Base Type Hexagonal
Class Class A
Tolerance ±1.00 mL
Product Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.