Learn More
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations with white backing for improved visibility/readability
- Class A, accurate to DIN 835, ASTM E287 standards
- Straight single bore
- Includes key stopcock
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 1 cm |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| For Use With (Application) | Dispensing Liquid |
| Height (Metric) | 58.5 cm |
| Scale | Blue |
| Stopcock | Straight |
| Stopcock Material | PTFE |
| Tolerance | ±0.05 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.