Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Volumetric Flask with Stopper PROMO

Catalog No. S89395S24 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Closure Size:
Stopper No. 13
Stopper No. 16
Stopper No. 19
Stopper No. 22
Stopper No. 27
Height (Metric):
13.5 cm
16.5 cm
21 cm
25 cm
29 cm
37 cm
Tolerance:
±0.05 mL
±0.08 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Height (Metric) Tolerance
S89395S24 100 mL Stopper No. 13 16.5 cm ±0.08 mL
S89393S24 50 mL Stopper No. 13 13.5 cm ±0.05 mL
S89399S24 250 mL Stopper No. 16 21 cm ±0.12 mL
S89401S24 500 mL Stopper No. 19 25 cm ±0.2 mL
S89403S24 1 L Stopper No. 22 29 cm ±0.3 mL
S89405S24 2 L Stopper No. 27 37 cm ±0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S89395S24 Supplier Eisco™ Supplier No. S89395S24

Class A Glass Volumetric Flask with Stopper features a flat bottom design, single graduation, and blue print markings.

  • Includes a solid glass stopper
  • Class A, in compliance with ASTM-E288
  • Autoclavable

Specifications

Closure Color Clear
Closure Material Borosilicate Glass 3.3
Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Preparing Chemical Solution
Height (English) 12.5 in.
Height (Metric) 16.5 cm
Length (English) 5 in.
Length (Metric) 5 cm
Neck Style Long
Tolerance ±0.08 mL
Width (English) 5 in.
Width (Metric) 5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class Class A
Bottom Shape Flat
Closure Type Glass Stopper
Closure Size Stopper No. 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.