Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Volumetric Flasks with Snap Cap
SCI_ED

Catalog No. S89420 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89420 50 mL
S89419 5 mL
S89421 100 mL
S89422 200 mL
S89423 250 mL
S89424 500 mL
S89425 1000 mL
S89426 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S89420 Supplier Eisco™ Supplier No. CH0443AWT
Add to Cart
Add to Cart

Eisco™ Class A Glass Volumetric Flasks with Snap Cap features a flat bottom design, single graduation, and white print markings.

  • Include chemical resistant PP snap cap
  • Flat bottom design
  • Single graduation mark
  • White printed markings
  • Class A, in compliance with ASTM-E288
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Calibration To contain
Capacity (English) 1.69 oz.
Capacity (Metric) Media 50 mL
Certifications/Compliance ASTM-E288
Closure Color Blue
Closure Material Plastic
Color Clear
Description Class A
Diameter (Metric) Base 44.45 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 9.5 in.
Height (Metric) 13.5 cm
Length (English) 3.2 in.
Length (Metric) 3.5 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±0.05 mL
Weight (English) 0.1 lb.
Width (English) 3.2 in.
Width (Metric) 3.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Snap Cap
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.