Learn More
Description
- Include solid glass stoppers
- Flat bottom design
- Single graduation mark
- White printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Closure Color | Clear |
| Closure Material | Borosilicate Glass 3.3 |
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Prepare chemical solution |
| Graduations | 1 |
| Height (English) | 4.25 in. |
| Height (Metric) | 10.8 cm |
| Length (English) | 1.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
