Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Mohr Pipette, Batch Certified
SDPSCI_ED

Catalog No. S00992 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
1 mL
2 mL
5 mL
10 mL
25 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S00992 2 mL
S00989 0.1 mL
S00990 0.2 mL
S00991 1 mL
S00993 5 mL
S00994 10 mL
S00995 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S00992 Supplier United Scientific™ Supplier No. PM7059F
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Pipettes featuring clear markings and calibrated 'To Deliver'.

  • Made from borosilicate glass in compliance with ASTM specification E1293
  • Color-coded
  • Batch certified
  • Calibrated to deliver
  • Printed with durable amber markings

Specifications

Description Green Color Code
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.1 mL
Tolerance 0.01 mL
Color Clear
Volume (Metric) 2 mL
Length (Metric) 360 mm
Type Measuring Pipet
Disposable Reusable
For Use With (Equipment) Pipet Filler
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.