Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class A, PMP Measuring Cylinder with Generous Pour Spout and Hex Base
GREENER_CHOICESCI_ED

Catalog No. S139397 Shop All Supertek Scientific Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.1 mL
±0.25 mL
±0.5 mL
±1 mL
±2.5 mL
±5 mL
This item is not returnable. View return policy

Catalog No. S139397

Supplier: Supertek™ CH10819/3

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Highly transparent and molded in large neat and easy to read graduations are important features on these PMP Measuring Cylinders.

  • Autoclavable
  • Hexagonal base for improved stability
  • Generous pour out for smooth flow of liquid
  • Easy to read graduation of neatly printed
  • Transparent and graduated with excellent clarity
  • Printed in Blue
  • Meets accuracy requirements of class B under DIN 12681/ISO 6706

Specifications

Capacity (Metric) 50 mL
Material PMP
Tolerance ±0.5 mL
Certifications/Compliance DIN 12681/ISO 6706
Class A
Scale Red Printed Graduations
Quantity 1 Ea.
Graduations 1 mL
Autoclavable Autoclavable
Capacity (English) 1.7 oz.
Scale Color Red
Base Type Hexagonal Base
Height (English) 7.553 in.
Height (Metric) 19.185 cm
Type Printed Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.