Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Class A, PMP Measuring Cylinder with Generous Pour Spout and Hex Base

Shop All Supertek Scientific Products


Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.1 mL
±0.25 mL
±0.5 mL
±1 mL
±2.5 mL
±5 mL
Description
- Autoclavable
- Hexagonal base for improved stability
- Generous pour out for smooth flow of liquid
- Easy to read graduation of neatly printed
- Transparent and graduated with excellent clarity
- Printed in Blue
- Meets accuracy requirements of class B under DIN 12681/ISO 6706
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | PMP |
| Tolerance | ±1 mL |
| Certifications/Compliance | DIN 12681/ISO 6706 |
| Class | A |
| Scale | Red Printed Graduations |
| Quantity | 1 Ea. |
| Graduations | 2 mL |
| Autoclavable | Autoclavable |
| Capacity (English) | 8.5 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction