Learn More
Description
- Industrial Quality:
- Made of high quality borosilicate 3.3 glass.
- Microwavable and autoclavable, and can withstand high temperatures and thermal shocks.
- Heavy Duty:
- Cylinder features a hexagonal base for maximum stability.
- The measuring cylinder has a reinforced rim to protect against impact.
- Calibration Certificate:
- Hold the cylinder over a solid white background and scan the QR code on the cylinder to retrieve the batch certificate for the Class A cylinder.
- Meets ISO 4788 standards.
- Blue Graduations:
- Easy to read, blue labeled graduations.
- Great for Professional Laboratories and Classrooms:
- Designed for use in professional laboratories, but is an ideal choice for science classrooms or household use.
- Eisco Labs borosilicate glass has the following heat tolerances:
- Strain Point 515°C Annealing Point 565°C Softening Point 820°C.
- Proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 50 mL |
| Graduations | 10 mL |
| Class | Class A |
| Tolerance | ±0.50 mL |
| Product Type | Graduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.