Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class A, Reusable - Double Metric Scale Glass Measuring Cylinders with Hex Base
GREENER_CHOICESCI_ED

Catalog No. S139366
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Tolerance Metric:
±0.1 mL
±0.17 mL
±0.25 mL
±0.5 mL
±1 mL
±2 mL
±3 mL
±6 mL
Includes:
1 Ea.
2 Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Calibrated To Contain, these reusable Double Metric Scale Glass Measuring Cylinders with Hex Base, are calibrated at 20°C. Printed in white color.

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Complies with ASTM E 1272 specifications
  • Calibrated at 20° C
  • Calibrated to contain (TC IN)
  • With bumper guard
  • Sturdy hexagonal base prevents roll-over and ensures greater stability
  • With double metric scale printed in white color
  • Autoclavable

Specifications

Base Type Hexagonal
Tolerance Metric ±0.25 mL
Capacity (English) 1.7 oz.
Scale Color White
Calibration To Contain
Certifications/Compliance ASTM E1272
Class A
Height (Metric) 19.7 cm
Type Graduated Measuring Cylinder
Height (English) 8 in.
Material Borosilicate Glass (3.3)
Capacity (Metric) 50 mL
Includes 2 Pk.
Scale Double Metric Scale
Graduations 1 mL
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.