Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Volumetric Flask with Glass Stopper, Batch Certified



Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A ground glass stopper is included
- Meets Class A specifications per ASTM E288
- Batch certified
Specifications
Specifications
Capacity (Metric) | 20 mL |
Material | Borosilicate Glass |
Tolerance | 0.03 mL |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | A |
Bottom Shape | Flat |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction