Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class A Volumetric Flask with Glass Stopper, Individually Certified (QR-Code)
SDPSCI_ED

Catalog No. S00966 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00966 500 mL
S00958 5 mL
S00959 10 mL
S00960 20 mL
S00961 25 mL
S00962 50 mL
S00963 100 mL
S00964 200 mL
S00965 250 mL
S00967 1000 mL
S00968 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S00966 Supplier United Scientific™ Supplier No. FG5639500QR
Add to Cart
Add to Cart

Volumetric Flasks featuring a QR Code that makes tracking down certificates easier and simplifies the lab audit process.

  • Durable, machine-blown body
  • Heavy beaded tubing neck
  • Flasks feature a sharp graduation line and large white block letters
  • A ground glass stopper is included
  • Meets Class A specifications per ASTM E288
  • Individually serialized and certified
  • Feature QR code integration to facilitate quick and easy access to certificates of calibration, certificates of conformity, and user manuals where applicable
  • This is first of its kind innovative technology only available on United glassware
  • Simply point your smartphone to the QR code printed on the flask
  • Enter the serial number when prompted, and the app automatically takes you to the certificate screen

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Tolerance 0.2 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment None
Closure Size 19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.