Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Volumetric Flasks with Individual Work Certificates, USP
SCI_ED

Catalog No. S15087 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15087 100 mL
S15083 5 mL
S15084 10 mL
S15085 25 mL
S15086 50 mL
S15088 200 mL
S15089 250 mL
S15090 500 mL
S15091 1000 mL
S15092 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S15087 Supplier Eisco™ Supplier No. CH1972E
Add to Cart
Add to Cart

Class A Volumetric Flasks are USP-certified, and include interchangeable polypropylene stoppers and individual work certificates.

  • Constructed of high quality, heavy duty Borosilicate 3.3 glass
  • Calibrated to contain, with a single graduation mark
  • Fitted with a chemical-resistant polypropylene stopper
  • Flask and stopper are microwavable and autoclavable
  • Low temperature gradient, capable of withstanding high temperatures & thermal shocks
  • Individual work certificates included in each box
  • Superior chemical durability
  • Class A tolerance
  • USP-certified

Specifications

Capacity (English) 3.38 oz.
Capacity (Metric) Media 100 mL
Certifications/Compliance ASTM
Closure Color White
Closure Material Polypropylene
Color Clear
Description Class A
Diameter (Metric) Inner Neck 19 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Preparing Solutions
Graduations Single, White Graduation Mark
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Individual Work Certificate
Length (English) 6.9 in.
Length (Metric) 17.52 cm
Product Type Volumetric Flask
Surface Coating Uncoated
Tolerance ±0.08 mL
Weight (English) 0.2 lb.
Width (English) 2.25 in.
Width (Metric) 5.71 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 12/21
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.