Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps
Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
GL18
GL25
GL32
Tolerance:
0.08 mL
0.12 mL
0.2 mL
0.3 mL
0.5 mL
0.8 mL
No. per Pack:
3
4
5
6
Description
- Highly transparent PP construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 121°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids

Specifications
Specifications
Calibration | Calibrated 'to contain' at 20°C |
Closure Material | Polypropylene |
Color | Translucent |
Description | Individually calibrated ring-marking |
Capacity (Metric) | 25 mL |
Material | Polypropylene |
Height (Metric) | 115 mm |
Product Type | Volumetric Flask |
Temperature Range (Metric) | 60°C max. |
Tolerance | 0.08 mL |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction