Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Graduated Cylinder with Octagonal Base PROMO

Catalog No. S14101S24 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
250 mL
500 mL
1 L
2 L
Graduations:
0.1 mL
0.5 mL
1 mL
2 mL
10 mL
20 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S14101S24 10 mL 0.1 mL
S14102S24 25 mL 0.5 mL
S14104S24 100 mL 1 mL
S14105S24 250 mL 2 mL
S14106S24 500 mL 1 mL
S14107S24 1 L 10 mL
S23795S24 2 L 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S14101S24 Supplier Eisco™ Supplier No. S14101S24

These polypropylene graduated cylinders have a octagonal base, are made from a single piece and are autoclavable.

  • Hexagonal base
  • Made from a single piece
  • Autoclavable

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Class Class B
Graduations 0.1 mL
Autoclavable Autoclavable
Shape Round
Base Type Octagonal
Product Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.