Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B PMP Volumetric Flasks with NS Stoppers
Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
10/19
12/21
14/23
19/26
24/29
No. per Pack:
3
4
5
6
Tolerance:
0.08 mL
0.12 mL
0.2 mL
0.3 mL
0.5 mL
0.8 mL
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to alcohols, alkalis and acids
Specifications
Specifications
| Calibration | Calibrated 'to contain' at 20°C |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated ring-marking |
| Capacity (Metric) | 25 mL |
| Material | PMP |
| Height (Metric) | 115 mm |
| No. per Pack | 6 |
| Product Type | Volumetric Flask |
| Standard Taper Joint | 10/19 |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction