Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Class B, Polypropylene Measuring Cylinders with Generous Pour Spout and Hex Base



Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
Tolerance:
±0.2 mL
±0.5 mL
±1 mL
±10 mL
±2 mL
±5 mL
Description
- Made of polypropylene
- Meets accuracy requirements of class B under DIN 12681/ISO 6706
- Good transparency
- Easy to read graduation printed in blue
- Generous pour spout for smooth flow of liquid
- Hexagonal base for improved stability
- Autoclavable
Specifications
Specifications
Capacity (Metric) | 250 mL |
Material | Polypropylene |
Tolerance | ±2 mL |
Certifications/Compliance | DIN 12681/ISO 6706 |
Class | B |
Scale | Blue Printed Graduations |
Quantity | 6 Pk. |
Graduations | 2 mL |
Autoclavable | Autoclavable |
Capacity (English) | 8.5 oz. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction