Learn More
Eisco™ Class B Round Base Glass Graduated Cylinders with Interchangeable Stoppers
Shop All Eisco Products

Description
- Made from high quality Borosilicate 3.3 Glass
- Includes interchangeable polypropylene stopper
- Round base
- Printed blue graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 1000 mL |
| For Use With (Application) | Measuring Liquids |
| Includes | Interchangeable 29/32 polypropylene Stopper |
| Graduations | 10 mL |
| Autoclavable | Autoclavable |
| Stopper Material | Polypropylene |
| Base Type | Round |
| Scale Color | Blue |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.