Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class B Round Base Glass Graduated Cylinders with Interchangeable Stoppers
SCI_ED

Catalog No. p-7146760
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Eisco™ Class B Round Base Glass Graduated Cylinders with Interchangeable Stoppers features printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Includes interchangeable polypropylene stopper
  • Round base
  • Printed blue graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Class Class B
Certifications/Compliance DIN EN ISO 4788
Tolerance Metric ±0.2 mL
Height (Metric) 20 cm
Type Graduated Measuring Cylinder
Height (English) 6.5 in.
Shape Round
Stopper Material Polypropylene
Scale Color Blue
Base Type Round
Material Borosilicate Glass
Capacity (Metric) 10 mL
For Use With (Application) Measuring Liquids
Graduations 0.2 mL
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.