Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Volumetric Flask with Glass Stopper
SDPSCI_ED

Catalog No. S00909 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00909 500 mL
S00902 5 mL
S00903 10 mL
S00904 25 mL
S00905 50 mL
S00906 100 mL
S00907 200 mL
S00908 250 mL
S00910 1000 mL
S00911 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. S00909 Supplier United Scientific™ Supplier No. FG5641500
Add to Cart
Add to Cart
This item is not returnable. View return policy

Volumetric Flasks offering quality and value for the lab.

  • Durable, machine-blown body
  • Heavy beaded tubing neck
  • Flasks feature a sharp graduation line and large white block letters
  • A ground glass stopper is included

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
No. per Pack 12
Tolerance 0.4 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment None
Closure Size 19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.