Learn More
United Scientific™ Class B Volumetric Flask with Snap Cap

Shop All United Scientific Supplies, Inc Products


Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A plastic snap cap is included
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| No. per Pack | 12 |
| Tolerance | 0.24 mL |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Class | B |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.