Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Volumetric Pipette
SDPSCI_ED

Catalog No. S01027 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S01027 1 mL
S01028 2 mL
S01029 5 mL
S01030 10 mL
S01031 20 mL
S01032 25 mL
S01033 50 mL
S01034 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S01027 Supplier United Scientific™ Supplier No. PT7102A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass Pipettes featuring clear markings and calibrated 'To Deliver'.

  • Made from borosilicate glass in compliance with ASTM specification E969 for Class B pipettes
  • Color-coded
  • Calibrated to deliver
  • Printed with durable amber markings

Specifications

Description Blue Color Code
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Tolerance 0.012 mL
Color Clear
Volume (Metric) 1 mL
Length (Metric) 315 mm
Type Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Pipet Filler
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.