Learn More
Description
- Made from borosilicate glass in compliance with ASTM specification E969 for Class B pipettes
- Color-coded
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Specifications
| Description | White Color Code |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Tolerance | 0.02 mL |
| Color | Clear |
| Volume (Metric) | 5 mL |
| Length (Metric) | 410 mm |
| Type | Volumetric Pipet |
| Disposable | Reusable |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

