Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Class II Biosafety Cabinet IV Bar Kit
SDP

Catalog No. 01812494 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
IV Bar, 2 Short Hooks, 2 Long Hooks
One Long IV Hook
One Short IV Hook
For Use With (Equipment):
3 ft. Labconco Logic BSC
4 ft. Labconco Logic BSC
5 ft. Labconco Logic BSC
6 ft. Labconco Logic BSC
Labconco Logic IV Bar
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes For Use With (Equipment)
01-812-494 IV Bar, 2 Short Hooks, 2 Long Hooks 6 ft. Labconco Logic BSC
01-812-497 IV Bar, 2 Short Hooks, 2 Long Hooks 3 ft. Labconco Logic BSC
01-812-496 IV Bar, 2 Short Hooks, 2 Long Hooks 4 ft. Labconco Logic BSC
01-812-495 IV Bar, 2 Short Hooks, 2 Long Hooks 5 ft. Labconco Logic BSC
01-812-662 One Long IV Hook Labconco Logic IV Bar
01-812-661 One Short IV Hook Labconco Logic IV Bar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-812-494 Supplier Labconco™ Supplier No. 3288903
Add to Cart
Add to Cart

IV bar, hooks and hardware to support intravenous solution bottles and bags in Logic Biosafety Cabinets.

Kit includes:

  • IV bar
  • Mounting hardware
  • Four hangers (2 short, 2 long)
  • For use with Optic White Labconco Class II Biosafety Cabinets
  • Compatible with Legacy Purifier Logic biosafety cabinets
  • Installation is required

Specifications

Width (Metric) Interior 183.4 cm
Product Type IV Bag Holder Kit
Height (English) 0.75 in.
Width (English) Exterior 72.2 in.
Width (Metric) Exterior 183.4 cm
Includes IV Bar, 2 Short Hooks, 2 Long Hooks
Height (Metric) 1.9 cm
Width (English) Interior 72.2 in.
For Use With (Equipment) 6 ft. Labconco Logic BSC
Depth (English) 0.75 in.
Depth (Metric) 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.