Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Classical Powdered Ham's Nutrient Mixture F10 - F12
Click to view available options
Quantity:
2 x 5 L
1 x 10 L
1 x 50 L
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Ham's F10-F12 Nutrient Mixture, manufactured using ISO 9001:2000-certified processes.

Specifications
Specifications
Form | Powder |
Product Type | Ham's F12, with L-glutamine |
Sterilization Method | Non-sterile |
With Additives | Glutamine |
Without Additives | No Sodium Bicarbonate |
Quantity | 2 x 5 L |
Certifications/Compliance | cGMP and ISO 9001:2000 |
Content And Storage | 2° to 8°C, away from light |
Description | Ham's F12, with L-Glutamine |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction