Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Clean 260 Dip & Splash Ultrasonic Cleaning Solution
SDP

Catalog No. p-7077924
Click to view available options
Volume (Metric):
10 L
25 L
Irritation to eyes.
Irritation to eyes.

Safely cleans sensitive metals, plastics and glass in an ultrasonic cleaner or labware washer.

  • Neutral pH concentrate
  • Leaves no residue after rinsing with DI water
  • Dilute to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
  • Dilute with either tap water or deionized water
  • Biodegradable
  • Available in 10 and 25L containers

Applications

  • Removes coolant, oil, dust, fingerprints, marking and label residues and soap deposits
  • Cleans aluminum surfaces prior to anodizing or coating
  • Cleans laser machined parts, laboratory sieves, sensitive metal, plastic, glass or ceramic surface

Specifications

Product Type Ultrasonic Cleaning Product
Form Liquid
pH Neutral
Content And Storage Keep between 43°F to 85°F, shelf life 2 years
For Use With (Application) Safely Cleans Sensitive Metals, Plastics and Glass in an Ultrasonic Cleaner or Labware Washer
Volume (Metric) 10 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.