Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Clean Scrub™ Mop Heads
BIOPHARMAGREENER_CHOICE

Catalog No. p-6858075 Shop All Contec Inc. Products
Click to view available options
Sterility:
Non-sterile
Sterile

Eliminate dirt and grime from heavily contaminated surfaces. Contec™ Clean Scrub™ Mop Heads are wrapped with a textured polyester mesh for better contaminant removal. The mop heads have a core of polyester fabric and foam that provides exceptional liquid absorption and resists tearing.

  • Mop pad is fastened to a semi-rigid thermoformed plate that easily snaps onto existing QuickConnect mop frames and provides steady contact pressure on mopped surfaces
  • Textured polyester mesh removes heavily soiled contamination from surfaces
  • Clean Scrub mop will not scratch surfaces
  • Compatible with most disinfectants and solutions
  • Single use mop head eliminates cross contamination
  • Slim profile fits into small spaces

Specifications

Dimensions 13 x 14 in. (33 x 10 cm)
Product Type Mop Head
Length (English) 13 in.
Sterility Non-sterile
Autoclavable Not Autoclavable
Height (English) 1 in.
Width (English) 4 in.
For Use With (Equipment) VertiKlean Head Frame, other Mop Frames
For Use With (Application) Wall Washing Systems, Ceilings, and Floors
Material Polyester Mesh, Ester Foam
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.