Learn More
MilliporeSigma™ Supelco™ Cleaned Copper Tubing, Length: 50 ft.
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Description | Solvent-Washed to ASTM B-280 Specifications |
| For Use With (Application) | GC Plumbing Applications |
| Diameter (English) Inner | 0.190 in. |
| Diameter (English) Outer | 1/4 in. |
| Diameter (Metric) Inner | 4.83 mm |
| Diameter (Metric) Outer | 6.35 mm |
| Overall Length (English) | 50 ft. |
| Material | Copper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.