Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ CleanLift™ IDXPERT™ Labels, Repositionable Vinyl Cloth Wire and Cable Wraps (B-498)
Printable, repositionable labels for IDXPERT printers. Brady™ General Identification Labels are made of vinyl film with repositionable rubber based adhesive.
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Description | Compatible surfaces: Powder coated; Rough, smooth, textured |
Adhesive Type | Rubber, Repositionable |
Color | Black, White |
Format | Cartridge |
Catalog Number | Mfr. No. | Size (English) | Wire Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Wire Gauge | Price | Quantity & Availability | ||||
19-108-958
|
Brady™
X103498 |
1 x 1.25 in. (W x H) | 10 to 4 AWG | N/A | N/A | N/A | |||
19-108-959
|
Brady™
X11498 |
0.5 x 0.75 in. (W x H) | 10 to 16 AWG | N/A | N/A | N/A | |||
19-108-962
|
Brady™
X162498 |
0.5 x 1.5 in. (W x H) | 10 to 4 AWG | N/A | N/A | N/A | |||
19-108-966
|
Brady™
X18498 |
0.75 x 1 in. (W x H) | 12 to 10 AWG | N/A | N/A | N/A | |||
19-108-964
|
Brady™
X163498 |
0.5 x 1 in. (W x H) | 12 to 10 AWG | N/A | N/A | N/A | |||
19-108-967
|
Brady™
X19498 |
1 x 1 in. | 12 to 10 AWG | N/A | N/A | N/A | |||
19-108-968
|
Brady™
X21498 |
1 x 2.5 in. (W x H) | 3 to 2/0 AWG | N/A | N/A | N/A | |||
19-108-969
|
Brady™
X23498 |
1 x 4 in. (W x H) | 3/0 AWG to 400 kcmil | N/A | N/A | N/A | |||
19-108-971
|
Brady™
X7498 |
0.5 x 0.5 in. | 22 to 16 AWG | N/A | N/A | N/A | |||
Description
- Narrow-width markers automatically set to fixed spacing and separation between leg ends
- Rotate to top-down orientation for perfect alignment on terminal blocks
- Made of repositionable vinyl cloth (B-498)
Specifications
UL Recognized | |
Rubber, Repositionable | |
Cartridge | |
IDXPERT Label | |
iDXPERT Printer |
Compatible surfaces: Powder coated; Rough, smooth, textured | |
Black, White | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Component and equipment ID, General and industrial ID | |
0.0073 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title