Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ CleanLift™ IDXPERT Labels, Terminal Repositionable Vinyl Cloth Material (B-498)
Shop All Brady Corporation Products
Click to view available options
Width (English) Tape:
0.24 in.
0.318 in.
0.375 in.
Description
- Narrow-width markers automatically set to fixed spacing and separation between leg ends
- Rotate to top-down orientation for perfect alignment on terminal blocks
- Made of repositionable vinyl cloth (B-498)
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Compatible surfaces: Powder coated; Rough, smooth, textured |
| Adhesive Type | Rubber, Repositionable |
| Color | Black, White |
| Finish | Semi-gloss |
| Format | Cartridge |
| Material | Vinyl Cloth (B-498) |
| Product Type | IDXPERT Label |
| For Use With (Application) | Barcode labeling, Cable and wire marking, Component and equipment ID, General and industrial ID |
| For Use With (Equipment) | iDXPERT Printer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction