Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Cleanroom Adhesive Mats

Catalog No. p-3639736
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 36 in.
36 x 45 in.

Catalog No. 19-150-1197

Supplier: Valutek™ VT36454P30LW

Only null left
Add to Cart
Add to Cart

Effectively capture dirt and dust from foot-traffic and equipment wheels before they enter a controlled environment

  • Constructed of 1.9 mil / 50 micron LDPE (Low Density Polyethylene)
  • Multi-layered clear-film full adhesive layers
  • Adhesive is a 0.03 mil / 8 micron water-based acrylic
  • Adhesive force: 650/800g/25mm
  • Tensile strength: 170 kg/cm2
  • Rupture elongation: >250%
  • Heat resistance: 70°C (158°F) - 48 hours
  • 30 layers
Peel Adhesion:
  • Individual layers: 6.5 oz. / 180g / 25mm ±20
  • Bottom Layer: 25 oz. / 700g /25mm ±50
Tab Properties:
  • Tab Size: 1 × 1 in.
  • Tab Color: White

Specifications

Dimensions (L x W) 36 x 45 in.
Quantity 30 Sheets/Mat
For Use With (Application) Capture dirt and dust from foot-traffic and equipment wheels before they enter the controlled environment
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.