Learn More
PIP™ CleanTeam™ 12 in. Class 10 Cleanroom Vinyl Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Waterproof exceed standards required for use in class 10 and other controlled environments
- Ambidextrous for quick and easy donning
- Powder free to reduce allergic reactions
- Beaded cuff adds strength to cuff edge for longer glove life and prevents liquid run-off
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
Specifications
Specifications
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Clear |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.9 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Vinyl |
| Palm Thickness (English) | 3.9 mil |
| Palm Thickness (Metric) | 0.10 mm |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.