Learn More
PIP™ CleanTeam™ 30-LayerContamination Control Mats
Shop All Protective Industrial Products Inc. ProductsDescription
Reduce footborne dust and particulates
- Multi-layered construction (0.050mm per layer)
- Adhesive coating
- Numbered tabs
- 30-layer configuration
Specifications
Specifications
| Material | Polyethylene |
| Type | Contamination Control Mat |
| Length (English) | 18 in. |
| Dimensions (L x W) | 46 x 91 cm (18 x 36 in.) |
| Width (English) | 36 in. |
| Length (Metric) | 45.72 cm |
| Width (Metric) | 91.44 cm |
| Color | White |
| Quantity | 30 Sheets/Mat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.