Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ 30-LayerContamination Control Mats

Catalog No. 19122822 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
46 x 114 cm (18 x 45 in.)
46 x 91 cm (18 x 36 in.)
61 x 91 cm (24 x 36 in.)
66 x 114 cm (26 x 45 in.)
91 x 114 cm (36 x 45 in.)
91 x 91 cm (36 x 36 in.)
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-122-822 Blue 46 x 91 cm (18 x 36 in.)
19-122-834 Blue 66 x 114 cm (26 x 45 in.)
19-130-1679 Gray 66 x 114 cm (26 x 45 in.)
19-122-830 Blue 46 x 114 cm (18 x 45 in.)
19-130-1667 Gray 46 x 91 cm (18 x 36 in.)
19-122-838 Blue 91 x 114 cm (36 x 45 in.)
19-130-1687 Blue 91 x 91 cm (36 x 36 in.)
19-122-813 White 66 x 114 cm (26 x 45 in.)
19-122-805 White 61 x 91 cm (24 x 36 in.)
19-122-801 White 46 x 91 cm (18 x 36 in.)
19-122-826 Blue 61 x 91 cm (24 x 36 in.)
19-130-1675 Gray 46 x 114 cm (18 x 45 in.)
19-122-809 White 46 x 114 cm (18 x 45 in.)
19-122-817 White 91 x 114 cm (36 x 45 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-122-822 Supplier PIP™ Supplier No. 10093183638B

Reduce footborne dust and particulates

  • Multi-layered construction (0.050mm per layer)
  • Adhesive coating
  • Numbered tabs
  • 30-layer configuration

Specifications

Color Blue
Quantity 30 Sheets/Mat
Width (Metric) 91.44 cm
Length (English) 18 in.
Type Contamination Control Mat
Width (English) 36 in.
Dimensions (L x W) 46 x 91 cm (18 x 36 in.)
Length (Metric) 45.72 cm
Material Polyethylene
Disposable Limited-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.