Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig CleanTeam™ Foam Cleanroom Swab
SDP

Catalog No. 17987856 Shop All New Pig Corporation Products
Change view
Click to view available options
Length (English) Tip:
3 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip
17-987-856 3 in.
17-987-857 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-987-856 Supplier New Pig Supplier No. WIP2823IN
Add to Cart
Add to Cart

Precision-clean your cleanroom with this non-abrasive, flexible-head foam swab that's specially designed to trap particles

  • High-Purity Material: The swabs are constructed from 100 PPI (pores per inch) open-cell polyurethane foam, which is thermally bonded to a polypropylene handle.
  • Excellent Absorption and Retention: The foam head's open-cell structure provides superior absorption capacity, allowing it to quickly wick and retain liquids, making it effective for cleaning surfaces and applying solvents.
  • Low-Lint and Particulate Generation: The clean, thermally-bonded foam head is designed to shed minimal particles and fibers, which is essential for maintaining the integrity of ISO Class 5-8 cleanrooms.
  • Chemical Compatibility: The materials used are compatible with a wide range of common cleaning solvents, including isopropyl alcohol (IPA), acetone, and deionized water, allowing for versatile use in different applications.
  • Soft and Non-Abrasive: The foam tip is soft and non-abrasive, making it safe for cleaning delicate surfaces, such as optical lenses, electronics, and precision components, without causing scratches.
  • Ergonomic Design: The long, rigid polypropylene handle provides a comfortable and secure grip, allowing for precise control and access to hard-to-reach areas during detailed cleaning and swabbing tasks.

Specifications

Length (English) 3.54 in.
Product Type Cleanroom Swab
Length (English) Handle 3.54 in.
Length (Metric) Handle 9 cm
Material Polypropylene
Length (English) Tip 3 in.
Length (Metric) Tip 7.62 cm
Width (Metric) Tip 8.1 mm
Width (English) Tip 0.32 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Adhesive Type Not Applicable
Handle Material Polypropylene
Tip Style Flexible
Tip Material Polyurethane Foam
Color Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.