Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advantus Cleantex MicroDuster III Refills

Refills for use with MicroDuster III duster. For dusting precision electronics and components.
$536.00
Specifications
Container Type | Can Refill |
---|---|
Flammable | No |
For Use With (Application) | Removal of dust, lint and iron oxide particles from electronic equipment, optical surfaces and precision instruments |
Maximum Pressure | 71 psi |
Volume (English) | 10 oz. |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
18-420-201
![]() |
Advantus
CT2513 |
12/Cs. |
Case of 12 for $536.00
|
|
|||||
19-029873
![]() |
Advantus
2512 |
6/Cs. | N/A | N/A | N/A | ||||
Description
For use with MicroDuster III
- Nonflammable
- Precision filtered to less than 0.2 microns
- Pressure of 71 psi at room temperature
Specifications
Can Refill | |
Removal of dust, lint and iron oxide particles from electronic equipment, optical surfaces and precision instruments | |
10 oz. |
No | |
71 psi | |
0.29 L |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title