Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Connecticut Clean Room CleanZorb™ Nonwoven Wipers

Catalog No. p-8899000
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for applications where high sorbency and low extractables are important.

  • Ideal for picking up aqueous spills
  • Suitable for cleaning precision components and apparatus
  • Fabricated from a polyester/woodpulp blend, 45% Polyester and 55% woodpulp which combines the high sorbency of natural fibers with the cleanliness of synthetic fibers.
  • Low particle counts, low extractable levels and solvent compatibility, makes this wiper ideal for general wiping and spill control in controlled environments.
  • Typically, suitable for class 10,000 use. In some cases, may be used in a class 100 environment
  • CleanZorb™ Nonwoven, spunlaced construction for excellent strength
  • Compatible with most solvents
  • Can be gamma irradiated

Specifications

Product Type Non-woven Wiper
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Color White
Dimensions (L x W) 12 x 12 in.
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.