Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Clear Acrylic Overlaminate for BradyJet Labels
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
10.25 x 7.25 in.
2.42 x 3.6 in.
3.2 x 4.58 in.
4.38 x 6.35 in.
6.35 x 8.55 in.
Temperature Range (English):
-20°F to +180°F
-40°F to +140°F
Description
- No need to cut to size
- Simply peel and apply with these pre-sized rolls ideally sized to their corresponding BradyJet labels
- Overlaminate is a quarter-inch wider than its corresponding BradyJet label to ensure complete coverage
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Clear |
| Finish | Gloss |
| Format | Roll |
| Material | Acrylic |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction