Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Borosilicate Sample Vials with Green Caps, Thread Size: 15-425

Click to view available options
Volume (Metric):
7.5 mL
11 mL
Description
- Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
- Available in volume ranges from 0.50 to 15 dr. (1.85 to 60 mL)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Material (Liner) | F217/PTFE |
Diameter (English) Outer | 0.74 in. |
Color | Clear |
Diameter (Metric) Outer | 19 mm |
Material | Borosilicate Glass |
Volume (Metric) | 11 mL |
For Use With (Application) | Highly resistant to heat and chemicals |
Height (English) | 2.55 in. |
Thread Style | Screw |
Volume (English) | 3 dr. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction