Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Boston Round Glass Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
Description
Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, round body
- Glass offers minimal chemical interference with contents
- Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive - help eliminate waste and insure product integrity for long term storage

Specifications
Specifications
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 25 mm |
Diameter (Metric) Inner Neck | 16 mm |
Height (Metric) With Closure | 171 mm |
Material | Glass (Type 3) |
Quantity | 12 |
Closure Color | Black |
Neck Finish | 28-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction