Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Boston Round Glass Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911732 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
108
160
288
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Quantity
FB02911732 240 mL Pulp/Vinyl 108
FB02911787 60 mL PTFE/Polyethylene Foam 24
FB02911790 60 mL Pulp/Vinyl 288
FB02911752 60 mL Pulp/Vinyl 24
FB02911780 120 mL Pulp/Vinyl 24
FB02911730 120 mL Pulp/Vinyl 160
FB02911788 120 mL PTFE/Polyethylene Foam 24
FB02911789 240 mL PTFE/Polyethylene Foam 12
FB02911781 240 mL Pulp/Vinyl 12
FB02911753 480 mL PTFE/Polyethylene Foam 12
FB02911777 480 mL Pulp/Vinyl 12
FB02911778 950 mL Pulp/Vinyl 12
FB02911754 950 mL PTFE/Polyethylene Foam 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. FB02911732
Only null left
Add to Cart
Add to Cart

Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, and a round body
  • Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 21 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 108
Closure Color White
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Height (Metric) 136 mm
Product Type Boston Round Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.